Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-525-02-S100-L7K

VG-525-02-S100-L7K

VG-525-02-S100-L7K CONVEYOR LEVELER ; NON-RETURNABLE SLD OS PA SS

Leveler; Articulating; 1-8 Thread Size; 5.1" Thread Length; 525 Series; 7-1/4" Overall Height; 1.35" Base Plate Height; 5-1/2" Base Plate Diameter; 1 Mounting Holes; 0.53 Inch Mounting Hole Size; Stainless Steel Stem Material

Part #

VG-525-02-S100-L7K

BDI #

343383

PRICE
$ 115.19 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.816
UNSPSC
24101700
EAN
0787405250505
Product Name
Leveler
Product Type
Articulating
Thread Size
1-8
Articulation
3 Degree
Series
525
Number of Mounting Holes
1
Mounting Hole Size
0.53 Inch
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Other Features
Maximum Load 7200 Lbs
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-525-02-S100-L7K
Weight / LBS
1.8
Long Description
Leveler; Articulating; 1-8 Thread Size; 5.1" Thread Length; 525 Series; 7-1/4" Overall Height; 1.35" Base Plate Height; 5-1/2" Base Plate Diameter; 1 Mounting Holes; 0.53 Inch Mounting Hole Size; Stainless Steel Stem Material
Base Plate Diameter
5.5 Inch | 139.7 Millimeter
Base Plate Height
1.35 Inch | 34.29 Millimeter
Thread Length
5.1 Inch | 129.54 Millimeter
Overall Height
7.25 Inch | 184.15 Millimeter