Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-533-01-SM12-L3

VG-533-01-SM12-L3

VG-533-01-SM12-L3 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

Leveler; Articulating; M12 Thread Size; 62.23MM Thread Length; 533 Series; 93.98MM Overall Height; 14.986MM Base Plate Height; 40.132MM Base Plate Diameter; Stainless Steel Stem Material

Part #

VG-533-01-SM12-L3

BDI #

343391

PRICE
$ 31.17 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
UNSPSC
24101700
EAN
0787405251625
Product Name
Leveler
Product Type
Articulating
Thread Size
M12
Articulation
15 Degree
Series
533
Number of Mounting Holes
0
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-534
Other Features
Light Duty | Maximum Load 700 Lbs
Inch - Metric
Metric
Category - BDI
Conveyor Components Levelers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-533-01-SM12-L3
Weight / LBS
0.2
Long Description
Leveler; Articulating; M12 Thread Size; 62.23MM Thread Length; 533 Series; 93.98MM Overall Height; 14.986MM Base Plate Height; 40.132MM Base Plate Diameter; Stainless Steel Stem Material
Base Plate Diameter
1.58 Inch | 40.132 Millimeter
Base Plate Height
0.59 Inch | 14.986 Millimeter
Thread Length
2.45 Inch | 62.23 Millimeter
Overall Height
3.7 Inch | 93.98 Millimeter