Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-537-01-S12-L3

VG-537-01-S12-L3

VG-537-01-S12-L3 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

Leveler; Articulating; 1/2-13 Thread Size; 2.65" Thread Length; 537 Series; 3.9" Overall Height; 0.79" Base Plate Height; 2" Base Plate Diameter; Stainless Steel Stem Material

Part #

VG-537-01-S12-L3

BDI #

343409

PRICE
$ 33.41 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
24101700
EAN
0787405252035
Product Name
Leveler
Product Type
Articulating
Thread Size
1/2-13
Articulation
15 Degree
Series
537
Number of Mounting Holes
0
Stem Material
Stainless Steel
Base Plate Material
Polyamide
Vibration Pad Number
VG-538
Other Features
Light Duty | Maximum Load 700 Lbs
Inch - Metric
Inch
Category - BDI
Conveyor Components Levelers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-537-01-S12-L3
Weight / LBS
0.2
Long Description
Leveler; Articulating; 1/2-13 Thread Size; 2.65" Thread Length; 537 Series; 3.9" Overall Height; 0.79" Base Plate Height; 2" Base Plate Diameter; Stainless Steel Stem Material
Thread Length
2.65 Inch | 67.31 Millimeter
Base Plate Height
0.79 Inch | 20.066 Millimeter
Overall Height
3.9 Inch | 99.06 Millimeter
Base Plate Diameter
2 Inch | 50.8 Millimeter