Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MSP3

MSP3

MSP3 SCREW CONVEYOR SUPER PACK SEAL ; 1.5" BORE X 5.375" L X 5.375" W

Screw Conveyor Super Pack Seal; Super Pack Seal; 1.5 IN Bore X 5.375 IN L X 5.375 IN W; Use: Trough End

Part #

MSP3

BDI #

609532

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.086
UNSPSC
31181600
EAN
0697950328737
Product Name
Screw Conveyor Super Pack Seal
Part Description
Super Pack Seal
Size
1.5 IN Bore X 5.375 IN L X 5.375 IN W
Used For
Trough End
Other Features
Combines the Heavy Duty Waste Pack Housing with the Super Pack Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Keyword String
Super Pack
Manufacturer Item Number
MSP3
Manufacturer Internal Number
MSP3
Weight / LBS
6
Long Description
Screw Conveyor Super Pack Seal; Super Pack Seal; 1.5 IN Bore X 5.375 IN L X 5.375 IN W; Use: Trough End