Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

N18B3

N18B3

CT N 18IN B 0.375IN 90D ; N18B3 CORNER TRACK SET NON RETURNABLE

Corner; 879 | 880 | 881; Two Piece; Inside | Outside; 1" Track Width; 0.4" Track Thickness; 18 Inch Corner Radius; 90 Deg Track Angle; Nylatron; Black

Part #

10178061

BDI #

18145531

PRICE
$ 916.01 / each
$ 1,352.60 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.39
UNSPSC
24101707
EAN
0698210638023
Track Type
Corner
Track Position
Inside | Outside
Corner Radius
18 Inch
Track Length
None
Track Angle
90 Deg
Flat Top Size
879 | 880 | 881
Track Style
Two Piece
Material
Nylatron
Color
Black
Other Features
Bevel Design | With Screw | Kit
Inch - Metric
Inch
Category - BDI
Flat Top Track
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Track
Keyword String
Corner
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.85
Long Description
Corner; 879 | 880 | 881; Two Piece; Inside | Outside; 1" Track Width; 0.4" Track Thickness; 18 Inch Corner Radius; 90 Deg Track Angle; Nylatron; Black
Track Width
1 Inch | 25.4 Millimeter
Track Thickness
0.4 Inch | 10.16 Millimeter