Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PGC4

PGC4

PGC4 SHAFT SEAL ; 2" BORE X 7-1/8" L X 7-1/8" W

Screw Conveyor Packing Gland Seal; Compression Type Packing Gland Seal; 2 IN Bore X 7.125 IN L X 7.125 IN W; Use: Trough End

Part #

PGC4

BDI #

609909

PRICE
$ 1,076.74 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
8.172
UNSPSC
31181600
EAN
0697950081632
Product Name
Screw Conveyor Packing Gland Seal
Part Description
Compression Type Packing Gland Seal
Size
2 IN Bore X 7.125 IN L X 7.125 IN W
Used For
Trough End
Other Features
5/8 Inch Bolt | Flanged | Consist of an External Housing and an Internal Gland
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Keyword String
Packing Gland
Manufacturer Item Number
PGC4
Manufacturer Internal Number
PGC4
Weight / LBS
18
Long Description
Screw Conveyor Packing Gland Seal; Compression Type Packing Gland Seal; 2 IN Bore X 7.125 IN L X 7.125 IN W; Use: Trough End