Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QRS815A27

QRS815A27

QRS815A27 CONVEYING CHAIN SPROCKET ; QRS SPLIT-STEEL

3/4" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 27 Teeth; 6.56" Outside Diameter; 6.504" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Steel

Part #

QRS815A27

BDI #

610581

PRICE
$ 313.32 / each
$ 737.98 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.311
UNSPSC
31171903
EAN
0697950216874
Modular - Flat Top Size
60 | 66 | 810 | 812 | 815 | 881
Number of Teeth
27
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Steel
Grooved Yes or No
No
Split Yes or No
Yes
Max Bore
1.5
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
5/16-18 Standard Set Screw at 90 Deg
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer Internal Number
QRS815A27
Weight / LBS
7.42
Long Description
3/4" Bore; 60 | 66 | 810 | 812 | 815 | 881; 1-1/2" Pitch; 27 Teeth; 6.56" Outside Diameter; 6.504" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Steel
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
6.504 Inch | 165.202 Millimeter
Outside Diameter
6.56 Inch | 166.624 Millimeter
Bore
0.75 Inch | 19.05 Millimeter