Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

16CH2206

16CH2206

16CH2206 BEARING HANGER ; 220 SERIES 21-1/2" LEN 5" WIDTH

Hanger; Bracket; 3" Shaft Diameter; 11-1/8" Mounting Flange to Center of Bearing; 220 Series; 21-1/2" Length; 5" Width; No Bearing Included; Use CHB2206; 9/16 X 1-5/16 Inch Mounting Hole

Part #

16CH2206

BDI #

615891

PRICE
$ 369.16 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
14.982
UNSPSC
24101728
EAN
0697950099934
Product Name
Hanger
Product Type
Bracket
Series
220
Bearing Included Yes/No
No
Bearing Number
CHB2206
Mounting Slot-Size
9/16 X 1-5/16 Inch
Other Features
16 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer Item Number
16CH2206
Manufacturer Internal Number
16CH2206
Weight / LBS
39
Long Description
Hanger; Bracket; 3" Shaft Diameter; 11-1/8" Mounting Flange to Center of Bearing; 220 Series; 21-1/2" Length; 5" Width; No Bearing Included; Use CHB2206; 9/16 X 1-5/16 Inch Mounting Hole
Width
5 Inch | 127 Millimeter
Mounting Flange to Center of Bearing
11.125 Inch | 282.575 Millimeter
Length
21.5 Inch | 546.1 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter