Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9CH2264-O

9CH2264-O

9CH2264-O BEARING HANGER ; 226 SERIES 10" LEN 4-1/2" WIDTH

Hanger; Bracket; 2" Shaft Diameter; 6-1/8" Mounting Flange to Center of Bearing; 226 Series; 10" Length; 4-1/2" Width; No Bearing Included; Use CHB2204; 7/16 X 1-1/16 Inch Mounting Hole

Part #

9CH2264-O

BDI #

625740

PRICE
$ 225.37 / each

QTY

INVENTORY:
2
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.994
UNSPSC
24101728
EAN
0697950124926
Product Name
Hanger
Product Type
Bracket
Series
226
Bearing Included Yes/No
No
Bearing Number
CHB2204
Mounting Slot-Size
7/16 X 1-1/16 Inch
Other Features
9 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer Item Number
9CH2264-O
Manufacturer Internal Number
9CH2264-O
Weight / LBS
11
Long Description
Hanger; Bracket; 2" Shaft Diameter; 6-1/8" Mounting Flange to Center of Bearing; 226 Series; 10" Length; 4-1/2" Width; No Bearing Included; Use CHB2204; 7/16 X 1-1/16 Inch Mounting Hole
Length
10 Inch | 254 Millimeter
Width
4.5 Inch | 114.3 Millimeter
Mounting Flange to Center of Bearing
6.125 Inch | 155.575 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter