Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GR41-42

GR41-42

GR41-42 GUIDE RING KIT ; 9.89" OD X 0.125" THK CARBON STEEL

Carbon Steel Guide Ring; Used For 815; 9.89" OD X 0.125" THK; Carbon Steel

Part #

GR41-42

BDI #

608873

PRICE
$ 165.12 / each
$ 385.19 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.418
UNSPSC
24101700
EAN
0697950174815
Part Type
Guide Ring
Part Description
Carbon Steel Guide Ring
Used For
815
Size
9.89 IN OD X 0.125 IN THK
Material
Carbon Steel
Inch - Metric
Inch
Category - BDI
Flat Top Accessories
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Ring
Keyword String
Guide
Manufacturer Internal Number
GR41-42
Weight / LBS
0.92
Long Description
Carbon Steel Guide Ring; Used For 815; 9.89" OD X 0.125" THK; Carbon Steel