Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VT-980-T-24-0325

VT-980-T-24-0325

VT-980-T-24-0325 MACHND CORNER TRACK ; TAB CRY/RTRN BK

Corner; 879 TAB | 880 TAB | 881 TAB; One Piece; Inside | Outside; 3-3/4" Track Width; 1" Track Thickness; 24 Inch Corner Radius; 90 Deg Track Angle; Nolu-BR UHMW; Black

Part #

VT-980-T-24-0325

BDI #

339358

PRICE
$ 278.07 / each
$ 278.28 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.361
UNSPSC
24101707
EAN
0787405304925
Track Type
Corner
Track Position
Inside | Outside
Corner Radius
24 Inch
Track Length
None
Track Angle
90 Deg
Flat Top Size
879 TAB | 880 TAB | 881 TAB
Track Style
One Piece
Material
Nolu-BR UHMW
Color
Black
Other Features
TAB Design
Inch - Metric
Inch
Category - BDI
Flat Top Track
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Track
Keyword String
Corner
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2.9
Long Description
Corner; 879 TAB | 880 TAB | 881 TAB; One Piece; Inside | Outside; 3-3/4" Track Width; 1" Track Thickness; 24 Inch Corner Radius; 90 Deg Track Angle; Nolu-BR UHMW; Black
Track Width
3.75 Inch | 95.25 Millimeter
Track Thickness
1 Inch | 25.4 Millimeter