Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VT-S-980-T-S-0325-6

VT-S-980-T-S-0325-6

VT-S-980-T-S-0325-6 MACHND STRGHT TRACK ; NON-RETURNABLE TAB STRT.CRY/RTRN NS

Straight; 879 TAB | 880 TAB | 881 TAB; One Piece; Inside | Outside; 3-3/4" Track Width; 1" Track Thickness; 6 FT Track Length; Nolu-S; Gray

Part #

VT-S-980-T-S-0325-6

BDI #

339275

PRICE
$ 423.54 / each
$ 423.86 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.468
UNSPSC
24101707
EAN
0787405527942
Track Type
Straight
Track Position
Inside | Outside
Corner Radius
None
Track Length
6 FT
Track Angle
None
Flat Top Size
879 TAB | 880 TAB | 881 TAB
Track Style
One Piece
Material
Nolu-S
Color
Gray
Other Features
TAB Design
Inch - Metric
Inch
Category - BDI
Flat Top Track
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Track
Keyword String
Straight
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
5.44
Long Description
Straight; 879 TAB | 880 TAB | 881 TAB; One Piece; Inside | Outside; 3-3/4" Track Width; 1" Track Thickness; 6 FT Track Length; Nolu-S; Gray
Track Width
3.75 Inch | 95.25 Millimeter
Track Thickness
1 Inch | 25.4 Millimeter