Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

IDLER WHEEL 25T 1-1/4IN BORE

IDLER WHEEL 21T 1-1/4IN BORE

NT820-21T-1-1/4IN-I-LF IDLER WHEEL ; 101-8253-4 TABLE TOP CHAIN

Idler Wheel; Used For 815 | 820 | 831 | 879 | 880; 1.25 IN Bore X 5.11 IN OD X 2.19 IN LTB | 2.44 IN W Face; Acetal

Part #

10012460

BDI #

18139842

PRICE
$ 45.00 / each
$ 66.46 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.22
UNSPSC
31171806
EAN
0698210642334
Part Type
Idler Wheel
Part Description
Idler Wheel
Used For
815 | 820 | 831 | 879 | 880
Size
1.25 IN Bore X 5.11 IN OD X 2.19 IN LTB | 2.44 IN W Face
Material
Acetal
Inch - Metric
Inch
Other Features
Equivalent Tooth Size 21
Category - BDI
Flat Top Accessories
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Wheel
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
EQUIVALENT
Weight / LBS
0.49
Long Description
Idler Wheel; Used For 815 | 820 | 831 | 879 | 880; 1.25 IN Bore X 5.11 IN OD X 2.19 IN LTB | 2.44 IN W Face; Acetal