Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1060T HUB 2 1/2X1/4KW NR 0704631

1060T HUB 2 1/2X1/4KW NR 0704631

1060T HUB 2.000 STD KW 1/2X1/4 ; 704631 NON RETURNABLE

Grid Coupling Hub; 2" Bore; 3" Hub Diameter; 4-3/32" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2-1/2" Length Thru Bore; 4-3/32" Overall Diameter; 1060T Size or Series; No Bushing; Steel; 6000 Max Speed; 6050In-Lbs Torque

Part #

10010821

BDI #

18105360

PRICE
$ 218.06 / each
$ 246.00 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.689
UNSPSC
31163012
EAN
0782934002366
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1060T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
6000
Torque
6050In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1060T HUB 2.000 NON-STK 1/2 X 1/4 KW
Manufacturer Internal Number
0704631
Weight / LBS
3.72
Long Description
Grid Coupling Hub; 2" Bore; 3" Hub Diameter; 4-3/32" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2-1/2" Length Thru Bore; 4-3/32" Overall Diameter; 1060T Size or Series; No Bushing; Steel; 6000 Max Speed; 6050In-Lbs Torque
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Bore
2 Inch | 50.8 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter
Flange Outside Diameter
4.094 Inch | 104 Millimeter
Overall Diameter
4.094 Inch | 104 Millimeter