Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

60H SD S/C C/L SF OBSOLETO USAR 27884513

120 GY CP C/L

120 GY CP C/L CONNECTING LINK ; 1-1/2" P COTTERED PIN 5/PAK

Chain Link; 120 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter

Part #

GY120A1S11I

BDI #

19304693

PRICE
$ 24.32 / each
$ 32.34 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.195
UNSPSC
31151609
EAN
0673766043064
Chain Size
120
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Synergy Series | Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.43
Long Description
Chain Link; 120 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Plate Thickness
0.189 Inch | 4.801 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Width
0.993 Inch | 25.22 Millimeter
Plate Height
1.425 Inch | 36.195 Millimeter