Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

214 10/1 A WR 56C

214 10/1 A WR 56C

214 10/1 A WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 210 Series; 5/8" Input Shaft Diameter

Part #

0230-02567

BDI #

21497849

PRICE
$ 1,070.64 / each
$ 1,528.58 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
11.34
UNSPSC
26111537
EAN
0662798928807
Tradename
POWERCUBEX
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
210
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
550Lbs
Base Included
No
Input Rating value plus um
2.5HP
Housing Material And Finish
Cast Iron
Output Torque
758In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Alloy Shafting | Viton Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
92880
Weight / LBS
25
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 210 Series; 5/8" Input Shaft Diameter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Center Distance
2.06 Inch | 52.324 Millimeter
Overall Width
8.5 Inch | 215.9 Millimeter
Nominal Center Distance
2.06 Inch | 52.324 Millimeter
Overall Height
7.438 Inch | 188.925 Millimeter
Overall Length
8.095 Inch | 205.613 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Shaft Length
1.95 Inch | 49.53 Millimeter
Base to Center of Output Shaft
2.437 Inch | 61.9 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
4.5 Inch | 114.3 Millimeter