Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2400-C8M-62-SCC

2400-C8M-62-SCC

2400-C8M-62-SCC SYNCHROCHAIN CARBON ; 2400MM LG 8MM WD 300T

Synchronous Belt; 8MM Pitch; 2400MM Pitch Length; 62MM Belt Width; Standard HTD Tooth Profile; 8M; Carbon Fiber Tensile Material; Polyurethane Outer Material

Part #

20800038

BDI #

21507330

PRICE
$ 664.44 / each

QTY

INVENTORY:
11
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.676
UNSPSC
26111811
EAN
0037256489396
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Conti Synchrochain Carbon
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Internal Number
20800038
Weight / LBS
1.49
Long Description
Synchronous Belt; 8MM Pitch; 2400MM Pitch Length; 62MM Belt Width; Standard HTD Tooth Profile; 8M; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
94.488 Inch | 2400 Millimeter
Belt Width
2.441 Inch | 62 Millimeter