Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

253 KD 2 JS700

253 KD 2 JS700

253 KD 2 JS700 DISC COUPLING ; NON-RETURNABLE

Disc Coupling; 1" To 4" Bore Range; Rough Bore Mount; 1 Jumbo Hub and 1 Standard Hub Configuration; 253 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 5.75" Hub Diameter; Carbon Steel Hub; 2.88" Standard Hub Length Through Bore; 4.25" Jumbo Hub Length Through Bore; 8" Outside Diameter; 2 Number of Disc Pack; 37.5HP at 100RPM; 1" Rough Bore; 11500RPM Max Speed; KD2 Style; 23600In-Lbs Torque; Non-Lubricated

Part #

2288280

BDI #

316800

PRICE
$ 8,373.72 / each
$ 13,495.68 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
48.694
UNSPSC
31163008
EAN
0662384150735
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Disc
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2288280
Weight / LBS
107.61
Product Detail
Disc Coupling
Product Specification
1" To 4" Bore Range; Rough Bore; 1 Jumbo Hub and 1 Standard Hub Configuration; 253 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 5.75" Hub Diameter; Carbon Steel Hub; 2.88" Standard Hub Length Through Bore; 4.25" Jumbo Hub Length Through Bore; 8" Outside Diameter; 2 Number of Disc Pack; 37.5HP at 100RPM; 1" Rough Bore; 11500RPM Max Speed; KD2 Style; 23600In-Lbs Torque; Non-Lubricated
Long Description
Disc Coupling; 1" To 4" Bore Range; Rough Bore Mount; 1 Jumbo Hub and 1 Standard Hub Configuration; 253 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 5.75" Hub Diameter; Carbon Steel Hub; 2.88" Standard Hub Length Through Bore; 4.25" Jumbo Hub Length Through Bore; 8" Outside Diameter; 2 Number of Disc Pack; 37.5HP at 100RPM; 1" Rough Bore; 11500RPM Max Speed; KD2 Style; 23600In-Lbs Torque; Non-Lubricated