Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

254 KD 20 JS800 FB

254 KD 20 JS800 FB

254 KD 20 JS800 FB DISC COUPLING ; NON-RETURNABLE

Disc Coupling; 1" To 4" Bore Range; Finished Bore Mount; 1 Jumbo Hub and 1 Standard Hub Configuration; 254 Coupling Size; Carbon Steel Hub; 2.88" Standard Hub Length Through Bore; 4.25" Jumbo Hub Length Through Bore; 7.88" Outside Diameter; 2 Number of Disc Pack; 82.5HP at 100RPM; 11200RPM Max Speed; KD20 Style; 52000In-Lbs Torque; Non-Lubricated

Part #

2432698

BDI #

316878

PRICE
$ 10,267.09 / each
$ 16,547.19 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
50.33
EAN
0662384015515
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Disc
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2432698
Weight / LBS
113.79
Product Detail
Disc Coupling
Product Specification
1" To 4" Bore Range; Finished Bore; 1 Jumbo Hub and 1 Standard Hub Configuration; 254 Coupling Size; Carbon Steel Hub; 2.88" Standard Hub Length Through Bore; 4.25" Jumbo Hub Length Through Bore; 7.88" Outside Diameter; 2 Number of Disc Pack; 82.5HP at 100RPM; 11200RPM Max Speed; KD20 Style; 52000In-Lbs Torque; Non-Lubricated
Long Description
Disc Coupling; 1" To 4" Bore Range; Finished Bore Mount; 1 Jumbo Hub and 1 Standard Hub Configuration; 254 Coupling Size; Carbon Steel Hub; 2.88" Standard Hub Length Through Bore; 4.25" Jumbo Hub Length Through Bore; 7.88" Outside Diameter; 2 Number of Disc Pack; 82.5HP at 100RPM; 11200RPM Max Speed; KD20 Style; 52000In-Lbs Torque; Non-Lubricated