Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

66 1/1 D E SP

66 1/1 D E SP

66 1/1 D E SP BEVEL GEAR DRIVE ; NON-RETURNABLE

Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; 66 Series; 1-1/4" Input Shaft Diameter

Part #

0220-03520

BDI #

476553

PRICE
$ 1,799.09 / each
$ 2,568.60 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
18.869
EAN
0662798006444
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
40HP
Nominal Max Output RPM
1750
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1750
Gearing
Spiral Bevel
Manufacturer's Series
66
Mounting Position
Universal
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
100Lbs
Base Included
No
Input Rating value plus um
46HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
1650In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; 66 Series; 1-1/4" Input Shaft Diameter
Base to Center of Input Shaft
2.813 Inch | 71.45 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Input Shaft Length
2.563 Inch | 65.1 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Height
5.625 Inch | 142.875 Millimeter
Overall Length
11.25 Inch | 285.75 Millimeter
Input Shaft Diameter
1.25 Inch | 31.75 Millimeter
Output Shaft Length
2.5 Inch | 63.5 Millimeter
Overall Width
9.75 Inch | 247.65 Millimeter
Base to Center of Output Shaft
2.813 Inch | 71.45 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter