Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

100-100-48

100-100-48

100-100-48 WELD ON HUB ; F 10X3 1/8X1 1/2

1-1/2" Bore; 10" Outside Diameter; Finished Bore; 10" Pilot Diameter; Steel; 3-1/8" Length Through Bore; No Keyway

Part #

100-100-48

BDI #

614057

PRICE
$ 843.32 / each
$ 846.56 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
31.293
EAN
0697950066998
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
100-100-48
Manufacturer Internal Number
100-100-48
Weight / LBS
68
Long Description
1-1/2" Bore; 10" Outside Diameter; Finished Bore; 10" Pilot Diameter; Steel; 3-1/8" Length Through Bore; No Keyway
Outside Diameter
10 Inch | 254 Millimeter
Length Thru Bore
3.125 Inch | 79.375 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Pilot Diameter
10 Inch | 254 Millimeter