Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

100-80-48

100-80-48

100-80-48 WELD ON HUB ; F 10X2 1/2"X1 1/2"

1-1/2" Bore; 10" Outside Diameter; Finished Bore; 10" Pilot Diameter; Steel; 2-1/2" Length Through Bore; No Keyway

Part #

100-80-48

BDI #

614060

PRICE
$ 686.92 / each
$ 689.57 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
24.943
EAN
0697950066981
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
100-80-48
Manufacturer Internal Number
100-80-48
Weight / LBS
54.4
Long Description
1-1/2" Bore; 10" Outside Diameter; Finished Bore; 10" Pilot Diameter; Steel; 2-1/2" Length Through Bore; No Keyway
Pilot Diameter
10 Inch | 254 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter