Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

105-58-200

105-58-200

105-58-200 WELD ON HUB ; 10 1/2" X 1 13/16" X 6 1/4"

6-1/4" Bore; 10-1/2" Outside Diameter; Finished Bore; 10-1/2" Pilot Diameter; Steel; 1-13/16" Length Through Bore; No Keyway

Part #

105-58-200

BDI #

21974843

PRICE
$ 745.83 / each
$ 748.71 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
13.034
UNSPSC
26111534
EAN
0697950259123
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
105-58-200
Manufacturer Internal Number
105-58-200
Weight / LBS
28.7
Long Description
6-1/4" Bore; 10-1/2" Outside Diameter; Finished Bore; 10-1/2" Pilot Diameter; Steel; 1-13/16" Length Through Bore; No Keyway
Pilot Diameter
10.5 Inch | 266.7 Millimeter
Outside Diameter
10.5 Inch | 266.7 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Length Thru Bore
1.813 Inch | 46.05 Millimeter
Bore
6.25 Inch | 158.75 Millimeter