Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

108S

108S

108S DETACHABLE HUB ; STOCK BORE SPLIT CAST IRON

10-3/8" Outside Diameter; Minimum Plain Bore; 7" Pilot Diameter; 1-7/8" Pilot Length; Cast Iron; 5-1/4" Length Through Bore; 8-5/8" Bolt Circle Diameter; No Keyway

Part #

108S

BDI #

614566

PRICE
$ 1,453.66 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
25.015
UNSPSC
26111534
EAN
0697950049328
Hub Type
Split Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Cast Iron
Inch - Metric
Inch
Other Features
Hub Bore Range 3-9/16 To 4 | Type D Sprocket | 4 Bolt Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Split
Manufacturer Item Number
108S
Manufacturer Internal Number
108S
Weight / LBS
55.1
Long Description
10-3/8" Outside Diameter; Minimum Plain Bore; 7" Pilot Diameter; 1-7/8" Pilot Length; Cast Iron; 5-1/4" Length Through Bore; 8-5/8" Bolt Circle Diameter; No Keyway
Outside Diameter
10.375 Inch | 263.525 Millimeter
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
8.625 Inch | 219.075 Millimeter
Pilot Length
1.875 Inch | 47.625 Millimeter
Length Thru Bore
5.25 Inch | 133.35 Millimeter
Pilot Diameter
7 Inch | 177.8 Millimeter