Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

120FW

120FW

120FW WELD ON HUB

7" Outside Diameter; Bushed; 6-5/8" Pilot Diameter; 7/8" Pilot Length; F Bushing Size; QD Bushing; Steel; 2-1/2" Length Through Bore; 5-5/8" Bolt Circle Diameter; No Keyway

Part #

120FW

BDI #

920370

PRICE
$ 574.54 / each
$ 1,206.17 / each

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
6.48
UNSPSC
26111534
EAN
0097039386960
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
F
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
120FW
Weight / LBS
14.3
Long Description
7" Outside Diameter; Bushed; 6-5/8" Pilot Diameter; 7/8" Pilot Length; F Bushing Size; QD Bushing; Steel; 2-1/2" Length Through Bore; 5-5/8" Bolt Circle Diameter; No Keyway
Pilot Length
0.875 Inch | 22.225 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Pilot Diameter
6.625 Inch | 168.275 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 4 Inch | 42 To 90 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Nominal Bolt Circle Diameter Round
5.625 Inch | 142.875 Millimeter