Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

80TL3-3020

120TL1-2517

120TL1-2517 WELD ON HUB

4-1/4" Outside Diameter; Bushed; 4" Pilot Diameter; 7/8" Pilot Length; 2517 Bushing Size; Taper Lock Bushing; Steel; 1-3/4" Length Through Bore; 3-1/4" Bolt Circle Diameter; No Keyway

Part #

120TL1

BDI #

22380446

PRICE
$ 149.80 / each
$ 314.47 / each

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.18
UNSPSC
26111534
EAN
0097039387226
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
2517
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Category - BDI
Hubs
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
120TL1
Weight / LBS
2.6
Long Description
4-1/4" Outside Diameter; Bushed; 4" Pilot Diameter; 7/8" Pilot Length; 2517 Bushing Size; Taper Lock Bushing; Steel; 1-3/4" Length Through Bore; 3-1/4" Bolt Circle Diameter; No Keyway
Pilot Length
0.875 Inch | 22.225 Millimeter
Pilot Diameter
4 Inch | 101.6 Millimeter
Nominal Bolt Circle Diameter Round
3.25 Inch | 82.55 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 13 To 68 Millimeter
Bore
0 Inch | 0 Millimeter