Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1215B TL ADAPTER

1215B TL ADAPTER

1215B TL ADAPTER ; 2-3/8" OD BUSHED 2-3/8" PILOT DIA

2-3/8" Outside Diameter; Bushed; 2-3/8" Pilot Diameter; 1215 Bushing Size; Taper Lock Bushing; Cast Iron; 1-1/2" Length Through Bore; 1-7/8" Bolt Circle Diameter; Keyway

Part #

120011

BDI #

257065

PRICE
$ 95.20 / each
$ 174.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.349
UNSPSC
26111534
EAN
0782475097999
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
1215
Keyway Yes/No
Yes
Material
Cast Iron
Inch - Metric
Inch
Other Features
Keyway On OD | 3 Tapped Half Circle Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1215B TL ADAPTER
Manufacturer Internal Number
120011
Weight / LBS
0.7
Long Description
2-3/8" Outside Diameter; Bushed; 2-3/8" Pilot Diameter; 1215 Bushing Size; Taper Lock Bushing; Cast Iron; 1-1/2" Length Through Bore; 1-7/8" Bolt Circle Diameter; Keyway
Pilot Diameter
2.375 Inch | 60.325 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 13 To 32 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
1.875 Inch | 47.625 Millimeter
Outside Diameter
2.375 Inch | 60.325 Millimeter
Bore
0 Inch | 0 Millimeter