Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

80TL2-2517

160TL3-4545

160TL3-4545 TORQUE LIMITER HUB

8-3/4" Outside Diameter; Bushed; 8-3/4" Pilot Diameter; 4545 Bushing Size; Taper Lock Bushing; Steel; 4-1/2" Length Through Bore; 6.13" Bolt Circle Diameter; No Keyway

Part #

160TL3

BDI #

22375141

PRICE
$ 1,092.31 / each
$ 2,293.17 / each

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
19.03
UNSPSC
26111534
EAN
0097039387288
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
4545
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Category - BDI
Hubs
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
160TL3
Weight / LBS
42
Long Description
8-3/4" Outside Diameter; Bushed; 8-3/4" Pilot Diameter; 4545 Bushing Size; Taper Lock Bushing; Steel; 4-1/2" Length Through Bore; 6.13" Bolt Circle Diameter; No Keyway
Nominal Bolt Circle Diameter Round
6.13 Inch | 155.702 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 50 To 125 Millimeter
Pilot Diameter
8.75 Inch | 222.25 Millimeter