Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1615B TL ADAPTER

1615B TL ADAPTER

1615B TL ADAPTER

2-3/4" Outside Diameter; Bushed; 2-3/4" Pilot Diameter; 1615 Bushing Size; Taper Lock Bushing; Cast Iron; 1-1/2" Length Through Bore; 2-1/4" Bolt Circle Diameter; Keyway

Part #

120012

BDI #

257066

PRICE
$ 102.85 / each
$ 188.00 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.395
UNSPSC
26111534
EAN
0782475098002
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
1615
Keyway Yes/No
Yes
Material
Cast Iron
Inch - Metric
Inch
Other Features
Keyway On OD | 3 Tapped Half Circle Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1615B TL ADAPTER
Manufacturer Internal Number
120012
Weight / LBS
0.9
Long Description
2-3/4" Outside Diameter; Bushed; 2-3/4" Pilot Diameter; 1615 Bushing Size; Taper Lock Bushing; Cast Iron; 1-1/2" Length Through Bore; 2-1/4" Bolt Circle Diameter; Keyway
Bore
0 Inch | 0 Millimeter
Pilot Diameter
2.75 Inch | 69.85 Millimeter
Nominal Bolt Circle Diameter Round
2.25 Inch | 57.15 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 13 To 44 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter