Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

225-28-19

225-28-19

225-28-19 WELD ON HUB ; F 2 1/4X7/8X19/32

19/32" Bore; 2-1/4" Outside Diameter; Finished Bore; 2-1/4" Pilot Diameter; Steel; 7/8" Length Through Bore; No Keyway

Part #

225-28-19

BDI #

617641

PRICE
$ 11.99 / each
$ 12.04 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
EAN
0697950065755
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
225-28-19
Manufacturer Internal Number
225-28-19
Weight / LBS
0.9
Long Description
19/32" Bore; 2-1/4" Outside Diameter; Finished Bore; 2-1/4" Pilot Diameter; Steel; 7/8" Length Through Bore; No Keyway
Pilot Diameter
2.25 Inch | 57.15 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Bore
0.594 Inch | 15.088 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter