Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

300-25-19

300-25-19

300-25-19 WELD ON HUB ; F 3 X 25/32 X 19/32

19/32" Bore; 3" Outside Diameter; Finished Bore; 3" Pilot Diameter; Steel; 25/32" Length Through Bore; No Keyway

Part #

300-25-19

BDI #

618383

PRICE
$ 18.10 / each
$ 18.17 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.545
EAN
0697950065809
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
300-25-19
Manufacturer Internal Number
300-25-19
Weight / LBS
1.2
Long Description
19/32" Bore; 3" Outside Diameter; Finished Bore; 3" Pilot Diameter; Steel; 25/32" Length Through Bore; No Keyway
Length Thru Bore
0.781 Inch | 19.837 Millimeter
Bore
0.594 Inch | 15.088 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Pilot Diameter
3 Inch | 76.2 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter