Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

300-30-23

300-30-23

300-30-23 WELD ON HUB ; F 3 X 15/16 X 23/32

23/32" Bore; 3" Outside Diameter; Finished Bore; 3" Pilot Diameter; Steel; 15/16" Length Through Bore; No Keyway

Part #

300-30-23

BDI #

618384

PRICE
$ 20.57 / each
$ 20.65 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.726
UNSPSC
26111534
EAN
0697950065816
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
300-30-23
Manufacturer Internal Number
300-30-23
Weight / LBS
1.6
Long Description
23/32" Bore; 3" Outside Diameter; Finished Bore; 3" Pilot Diameter; Steel; 15/16" Length Through Bore; No Keyway
Outside Diameter
3 Inch | 76.2 Millimeter
Pilot Diameter
3 Inch | 76.2 Millimeter
Bore
0.719 Inch | 18.263 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Length Thru Bore
0.938 Inch | 23.825 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter