Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

300-30-23

356-28-23

356-28-23 WELD ON HUB ; F 3 9/16 X 7/8 X 23/32

23/32" Bore; 3-9/16" Outside Diameter; Finished Bore; 3-9/16" Pilot Diameter; Steel; 7/8" Length Through Bore; No Keyway

Part #

356-28-23

BDI #

619084

PRICE
$ 28.38 / each
$ 28.49 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.179
EAN
0697950065915
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
356-28-23
Manufacturer Internal Number
356-28-23
Weight / LBS
2.4
Long Description
23/32" Bore; 3-9/16" Outside Diameter; Finished Bore; 3-9/16" Pilot Diameter; Steel; 7/8" Length Through Bore; No Keyway
Pilot Diameter
3.563 Inch | 90.5 Millimeter
Bore
0.719 Inch | 18.263 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Outside Diameter
3.563 Inch | 90.5 Millimeter