Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

356-31-23

356-31-23

356-31-23 WELD ON HUB ; F 3 9/16 X 31/32 X 23/32

23/32" Bore; 3-9/16" Outside Diameter; Finished Bore; 3-9/16" Pilot Diameter; Steel; 31/32" Length Through Bore; No Keyway

Part #

356-31-23

BDI #

619086

PRICE
$ 30.96 / each
$ 31.08 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.27
EAN
0697950065939
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
356-31-23
Manufacturer Internal Number
356-31-23
Weight / LBS
2.6
Long Description
23/32" Bore; 3-9/16" Outside Diameter; Finished Bore; 3-9/16" Pilot Diameter; Steel; 31/32" Length Through Bore; No Keyway
Outside Diameter
3.563 Inch | 90.5 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bore
0.719 Inch | 18.263 Millimeter
Pilot Diameter
3.563 Inch | 90.5 Millimeter
Length Thru Bore
0.969 Inch | 24.613 Millimeter