Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

105-100-200

375-45-30

375-45-30 WELD ON HUB ; F 3 3/4 X 1 13/32 X 15/16

15/16" Bore; 3-3/4" Outside Diameter; Finished Bore; 3-3/4" Pilot Diameter; Steel; 1-13/32" Length Through Bore; No Keyway

Part #

375-45-30

BDI #

619143

PRICE
$ 44.67 / each
$ 44.84 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.861
EAN
0697950065960
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
375-45-30
Manufacturer Internal Number
375-45-30
Weight / LBS
4.1
Long Description
15/16" Bore; 3-3/4" Outside Diameter; Finished Bore; 3-3/4" Pilot Diameter; Steel; 1-13/32" Length Through Bore; No Keyway
Outside Diameter
3.75 Inch | 95.25 Millimeter
Length Thru Bore
1.406 Inch | 35.712 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Pilot Diameter
3.75 Inch | 95.25 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter