Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

400-26-23

400-26-23

400-26-23 WELD ON HUB ; F 4 X 13/16 X 23/32

23/32" Bore; 4" Outside Diameter; Finished Bore; 4" Pilot Diameter; Steel; 13/16" Length Through Bore; No Keyway

Part #

400-26-23

BDI #

620369

PRICE
$ 32.76 / each
$ 32.90 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.361
EAN
0697950065984
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
400-26-23
Manufacturer Internal Number
400-26-23
Weight / LBS
2.8
Long Description
23/32" Bore; 4" Outside Diameter; Finished Bore; 4" Pilot Diameter; Steel; 13/16" Length Through Bore; No Keyway
Outside Diameter
4 Inch | 101.6 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Bore
0.719 Inch | 18.263 Millimeter
Pilot Diameter
4 Inch | 101.6 Millimeter
Length Thru Bore
0.813 Inch | 20.65 Millimeter