Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

850-84-48

400-31-30

400-31-30 WELD ON HUB ; F 4 X 31/32 X 15/16

15/16" Bore; 4" Outside Diameter; Finished Bore; 4" Pilot Diameter; Steel; 31/32" Length Through Bore; No Keyway

Part #

400-31-30

BDI #

620371

PRICE
$ 37.18 / each
$ 37.31 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.542
UNSPSC
26111534
EAN
0697950066004
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
400-31-30
Manufacturer Internal Number
400-31-30
Weight / LBS
3.3
Long Description
15/16" Bore; 4" Outside Diameter; Finished Bore; 4" Pilot Diameter; Steel; 31/32" Length Through Bore; No Keyway
Length Thru Bore
0.969 Inch | 24.613 Millimeter
Pilot Diameter
4 Inch | 101.6 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter