Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

400-36-00

400-36-00

400-36-00 WELD ON HUB ; F 4 X 1 1/8

4" Outside Diameter; Minimum Plain Bore; 4" Pilot Diameter; Steel; 1-1/8" Length Through Bore; No Keyway

Part #

400-36-00

BDI #

620373

PRICE
$ 42.20 / each
$ 42.37 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.589
EAN
0697950066028
Hub Type
Weld-On Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
400-36-00
Manufacturer Internal Number
400-36-00
Weight / LBS
3.5
Long Description
4" Outside Diameter; Minimum Plain Bore; 4" Pilot Diameter; Steel; 1-1/8" Length Through Bore; No Keyway
Pilot Length
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter