Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4040B TL ADAPTER

4040B TL ADAPTER

4040B TL ADAPTER

7-1/4" Outside Diameter; Bushed; 7-1/4" Pilot Diameter; 4040 Bushing Size; Taper Lock Bushing; Cast Iron; 4" Length Through Bore; 5-3/4" Bolt Circle Diameter; Keyway

Part #

120017

BDI #

257071

PRICE
$ 783.48 / each
$ 1,432.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
8.664
UNSPSC
26111534
EAN
0782475098057
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
4040
Keyway Yes/No
Yes
Material
Cast Iron
Inch - Metric
Inch
Other Features
Keyway On OD | 3 Tapped Half Circle Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4040B TL ADAPTER
Manufacturer Internal Number
120017
Weight / LBS
17.3
Long Description
7-1/4" Outside Diameter; Bushed; 7-1/4" Pilot Diameter; 4040 Bushing Size; Taper Lock Bushing; Cast Iron; 4" Length Through Bore; 5-3/4" Bolt Circle Diameter; Keyway
Pilot Diameter
7.25 Inch | 184.15 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Outside Diameter
7.25 Inch | 184.15 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
5.75 Inch | 146.05 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 37 To 113 Millimeter