Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

425-30-30

425-30-30

425-30-30 WELD ON HUB ; F 4 1/4 X 15/16 X 15/16

15/16" Bore; 4-1/4" Outside Diameter; Finished Bore; 4-1/4" Pilot Diameter; Steel; 15/16" Length Through Bore; No Keyway

Part #

425-30-30

BDI #

620766

PRICE
$ 41.44 / each
$ 41.61 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.723
EAN
0697950066066
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
425-30-30
Manufacturer Internal Number
425-30-30
Weight / LBS
3.6
Long Description
15/16" Bore; 4-1/4" Outside Diameter; Finished Bore; 4-1/4" Pilot Diameter; Steel; 15/16" Length Through Bore; No Keyway
Bore
0.938 Inch | 23.825 Millimeter
Pilot Diameter
4.25 Inch | 107.95 Millimeter
Length Thru Bore
0.938 Inch | 23.825 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter