Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

950-60-188

425-50-40

425-50-40 WELD ON HUB ; F 4 1/4 X 1 9/16 X 1 1/4

1-1/4" Bore; 4-1/4" Outside Diameter; Finished Bore; 4-1/4" Pilot Diameter; Steel; 1-9/16" Length Through Bore; No Keyway

Part #

425-50-40

BDI #

620770

PRICE
$ 63.18 / each
$ 63.44 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.63
EAN
0697950066103
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
425-50-40
Manufacturer Internal Number
425-50-40
Weight / LBS
5.7
Long Description
1-1/4" Bore; 4-1/4" Outside Diameter; Finished Bore; 4-1/4" Pilot Diameter; Steel; 1-9/16" Length Through Bore; No Keyway
Outside Diameter
4.25 Inch | 107.95 Millimeter
Pilot Diameter
4.25 Inch | 107.95 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Length Thru Bore
1.563 Inch | 39.7 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter