Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4535 X 3-7/16-KW

4545B TL ADAPTER

4545B TL ADAPTER

7-7/8" Outside Diameter; Bushed; 7-7/8" Pilot Diameter; 4545 Bushing Size; Taper Lock Bushing; Cast Iron; 4-1/2" Length Through Bore; 6-3/8" Bolt Circle Diameter; Keyway

Part #

120018

BDI #

257072

PRICE
$ 1,116.12 / each
$ 2,040.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
9.94
UNSPSC
26111534
EAN
0782475098064
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
4545
Keyway Yes/No
Yes
Material
Cast Iron
Inch - Metric
Inch
Other Features
Keyway On OD | 3 Tapped Half Circle Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4545B TL ADAPTER
Manufacturer Internal Number
120018
Weight / LBS
21.9
Long Description
7-7/8" Outside Diameter; Bushed; 7-7/8" Pilot Diameter; 4545 Bushing Size; Taper Lock Bushing; Cast Iron; 4-1/2" Length Through Bore; 6-3/8" Bolt Circle Diameter; Keyway
Nominal Bolt Circle Diameter Round
6.375 Inch | 161.925 Millimeter
Outside Diameter
7.875 Inch | 200.025 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Pilot Diameter
7.875 Inch | 200.025 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 50 To 125 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bore
0 Inch | 0 Millimeter