Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

750-68-48

475-26-40

475-26-40 WELD ON HUB ; F 4 3/4 X 13/16 X 1 1/4

1-1/4" Bore; 4-3/4" Outside Diameter; Finished Bore; 4-3/4" Pilot Diameter; Steel; 13/16" Length Through Bore; No Keyway

Part #

475-26-40

BDI #

21976038

PRICE
$ 46.06 / each
$ 46.24 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.814
UNSPSC
26111534
EAN
0697950258805
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
475-26-40
Manufacturer Internal Number
475-26-40
Weight / LBS
4
Long Description
1-1/4" Bore; 4-3/4" Outside Diameter; Finished Bore; 4-3/4" Pilot Diameter; Steel; 13/16" Length Through Bore; No Keyway
Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Length Thru Bore
0.813 Inch | 20.65 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Pilot Diameter
4.75 Inch | 120.65 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter