Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

725-36-40

475-44-48

475-44-48 WELD ON HUB ; F 4 3/4 X 1 3/8 X 1 1/2

1-1/2" Bore; 4-3/4" Outside Diameter; Finished Bore; 4-3/4" Pilot Diameter; Steel; 1-3/8" Length Through Bore; No Keyway

Part #

475-44-48

BDI #

620871

PRICE
$ 73.14 / each
$ 73.44 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.902
EAN
0697950066189
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
475-44-48
Manufacturer Internal Number
475-44-48
Weight / LBS
6.2
Long Description
1-1/2" Bore; 4-3/4" Outside Diameter; Finished Bore; 4-3/4" Pilot Diameter; Steel; 1-3/8" Length Through Bore; No Keyway
Pilot Length
0 Inch | 0 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Pilot Diameter
4.75 Inch | 120.65 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter