Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

475-48-38

475-48-38

475-48-38 WELD ON HUB ; F 4 3/4 X 1 1/2 X 1 3/16

1-3/16" Bore; 4-3/4" Outside Diameter; Finished Bore; 4-3/4" Pilot Diameter; Steel; 1-1/2" Length Through Bore; No Keyway

Part #

475-48-38

BDI #

620872

PRICE
$ 76.05 / each
$ 76.34 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.356
EAN
0697950066196
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
475-48-38
Manufacturer Internal Number
475-48-38
Weight / LBS
7
Long Description
1-3/16" Bore; 4-3/4" Outside Diameter; Finished Bore; 4-3/4" Pilot Diameter; Steel; 1-1/2" Length Through Bore; No Keyway
Outside Diameter
4.75 Inch | 120.65 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Pilot Diameter
4.75 Inch | 120.65 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter