Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

50TL1-2012

50TL1-2012

50TL1-2012 TORQUE LIMITER HUB ; 3-5/8" OD X 3-7/16" PT DIA X 5/16" PT L

3-5/8" Outside Diameter; Bushed; 3-7/16" Pilot Diameter; 5/16" Pilot Length; 2012 Bushing Size; Taper Lock Bushing; Steel; 1-1/4" Length Through Bore; 2-5/8" Bolt Circle Diameter; No Keyway

Part #

50TL1

BDI #

22378320

PRICE
$ 81.39 / each
$ 170.88 / each

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
26111534
EAN
0097039387134
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
2012
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Category - BDI
Hubs
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
50TL1
Weight / LBS
1.5
Long Description
3-5/8" Outside Diameter; Bushed; 3-7/16" Pilot Diameter; 5/16" Pilot Length; 2012 Bushing Size; Taper Lock Bushing; Steel; 1-1/4" Length Through Bore; 2-5/8" Bolt Circle Diameter; No Keyway
Nominal Bolt Circle Diameter Round
2.625 Inch | 66.675 Millimeter
Outside Diameter
3.625 Inch | 92.075 Millimeter
Pilot Diameter
3.438 Inch | 87.325 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 13 To 55 Millimeter
Pilot Length
0.313 Inch | 7.95 Millimeter