Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

525-62-32

525-62-32

525-62-32 WELD ON HUB ; F 5 1/4 X 1 15/16 X 1

1" Bore; 5-1/4" Outside Diameter; Finished Bore; 5-1/4" Pilot Diameter; Steel; 1-15/16" Length Through Bore; No Keyway

Part #

525-62-32

BDI #

622252

PRICE
$ 116.44 / each
$ 116.88 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.221
EAN
0697950066318
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
525-62-32
Manufacturer Internal Number
525-62-32
Weight / LBS
11.5
Long Description
1" Bore; 5-1/4" Outside Diameter; Finished Bore; 5-1/4" Pilot Diameter; Steel; 1-15/16" Length Through Bore; No Keyway
Outside Diameter
5.25 Inch | 133.35 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Pilot Diameter
5.25 Inch | 133.35 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Bore
1 Inch | 25.4 Millimeter