Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

575-52-00

575-52-00

575-52-00 WELD ON HUB ; F 5 3/4X1 5/8

5-3/4" Outside Diameter; Minimum Plain Bore; 5-3/4" Pilot Diameter; Steel; 1-5/8" Length Through Bore; No Keyway

Part #

575-52-00

BDI #

622267

PRICE
$ 119.97 / each
$ 120.43 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.533
EAN
0697950066417
Hub Type
Weld-On Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
575-52-00
Manufacturer Internal Number
575-52-00
Weight / LBS
12
Long Description
5-3/4" Outside Diameter; Minimum Plain Bore; 5-3/4" Pilot Diameter; Steel; 1-5/8" Length Through Bore; No Keyway
Outside Diameter
5.75 Inch | 146.05 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Pilot Diameter
5.75 Inch | 146.05 Millimeter