Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

575-52-48

575-52-48

575-52-48 WELD ON HUB ; F 5 3/4 X 1 5/8 X 1 1/2

1-1/2" Bore; 5-3/4" Outside Diameter; Finished Bore; 5-3/4" Pilot Diameter; Steel; 1-5/8" Length Through Bore; No Keyway

Part #

575-52-48

BDI #

21981797

PRICE
$ 123.18 / each
$ 123.66 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.442
UNSPSC
26111534
EAN
0697950258898
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
575-52-48
Manufacturer Internal Number
575-52-48
Weight / LBS
12
Long Description
1-1/2" Bore; 5-3/4" Outside Diameter; Finished Bore; 5-3/4" Pilot Diameter; Steel; 1-5/8" Length Through Bore; No Keyway
Pilot Diameter
5.75 Inch | 146.05 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bore
1.5 Inch | 38.1 Millimeter