Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

950-60-188

600-46-48

600-46-48 WELD ON HUB ; F 6 X 1 7/16 X 1 1/2

1-1/2" Bore; 6" Outside Diameter; Finished Bore; 6" Pilot Diameter; Steel; 1-7/16" Length Through Bore; No Keyway

Part #

600-46-48

BDI #

623679

PRICE
$ 118.26 / each
$ 118.71 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.079
EAN
0697950066448
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
600-46-48
Manufacturer Internal Number
600-46-48
Weight / LBS
10.8
Long Description
1-1/2" Bore; 6" Outside Diameter; Finished Bore; 6" Pilot Diameter; Steel; 1-7/16" Length Through Bore; No Keyway
Pilot Length
0 Inch | 0 Millimeter
Pilot Diameter
6 Inch | 152.4 Millimeter
Length Thru Bore
1.438 Inch | 36.525 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter